£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
This 6 piece set contains PZ, Flared and Parallel tipped screwdrivers to ensure you always have the correct tool to hand. With chrome vanadium steel blades and magnetic tips, each screwdriver is designed for everyday use. Fitted with a unique dual grip triangular handle which has been designed for improved user comfort, allowing more torque to be applied. Manufactured with a convenient hanging hole in the handle for storage, the set is supplied in a zip round wallet.
Features and Benefits
• Blades are manufactured from chrome vanadium steel for optimum durability
• Dual grip triangular handles improve user comfort and grip
• Magnetised tips hold the fastener in place allowing you to apply torque more accurately
• 6 piece set with PZ, flared and parallel tipped drivers ensures that you always have the correct tool to hand
• Supplied in a zip up wallet for ease of storage and transportation
Contents
• PZ: No.1 x 75mm, No.2 x 100mm
• Flared: 6.5mm x 150mm, 10.0mm x 250mm
• Parallel: 5.5mm x 100mm, 5.5mm x 200mm
Typical Applications
• Plumbing
• DIY
• Electrical
• Construction
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Blade Material | Chrome Vanadium Steel |
Brand | KennedyPro |
EAN | 5036140003064 |
ECLASS Code | 21040401 |
Number of Pieces | 6 |
Screwdriver Type | Standard Screwdriver |
Series | Pro-Torq |
Special Features | Magnetized Tip |
Standards Met | DIN ISO 2380/8764 |
Tip Size | 10.0mm 5.5mm 6.5mm No.1 No.2 |
Tip Type | Flared Parallel Pozi |
UNSPSC Code | 27111728 |