£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
With 10 screwdrivers including both standard and stubby, Phillips, Parallel, Flared and Pozi drives, this comprehensive screwdriver set is ideal for a variety of applications. Constructed from comfort rubber grip handles with chrome vanadium, chrome-plated blades and magnetic tips.
Features and Benefits
• Magnetic tips allow for accurate application of torque and hold fastenings in place
• Chrome vanadium steel blades are durable and resistant to wear and tear
• Comfort grip handles reduce the risk of hand fatigue
• Comprehensive set ensures you always have the correct tool to hand
Typical Applications
• Construction
• Repair and Maintenance
• Electrical
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 250 75mm |
Brand | Senator |
EAN | 5036140038714 |
ECLASS Code | 21040401 |
Number of Pieces | 10 |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 5.0mm 6.0mm 8.0mm No.2 No.3 |
Tip Type | Flared Parallel Phillips Pozi |
UNSPSC Code | 27111728 |