SKU:
KEN5821950K
MPN:
5821950K
£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to BS 192 : 1982 & BS 3555 : 1998.
Contents
3/16" x 1/4", 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8" and 11/16" x 3/4" BSW.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140129184 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 5 |
Overall Length | 215 250 310 375 452mm |
Size Range | 3/16 - 3/4in. |
Standards Met | BS 192 : 1982 & BS 3555 : 1998 |
Type | Ring Spanner Set |
UNSPSC Code | 27111726 |