SKU:
KEN5823910K
MPN:
5823910K
£82.49
Ex VAT
£98.99
Inc VAT
Product Details
Product Specification
Manufactured from chrome vanadium steel with a highly polished mirror finish. Mirror finish prevents oil and dirt from adhering to the spanner, making for easier cleaning and preventing rust. Made to American Federal Standards, extra thick heads offer higher torque forces to be applied therefore improved performance. Conform to ASME B107.9.
Contents
6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19, 20 x 22, 21 x 23, 24 x 27 & 30 x 32mm.
Image for illustration purposes only.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131729 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Polished |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 11 |
Size Range | 6 - 32mm |
Spanner Size | 10mm x 11mm 12mm x 13mm 14mm x 15mm 16mm x 17mm 18mm x 19mm 20mm x 22mm 21mm x 23mm 24mm x 27mm 30mm x 32mm 6mm x 7mm 8mm x 9mm |
Standards Met | ASME B107.39 |
Type | Open Ended Spanner Set |
UNSPSC Code | 27111726 |