Kennedy-Pro

Imperial, Combination Spanner Set, 1/4 - 1in., Set of 13, Chrome Vanadium Steel

SKU:

KEN5823930K

MPN:

5823930K

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (50+)

    Product Details

    The Kennedy 13-Piece Spanner Set comes in a convenient plastic wallet, providing a practical solution for storing and organizing your tools. This cost-effective set ensures you always have the correct spanner size readily available. Crafted from chrome vanadium steel, each spanner features a highly polished mirror finish, preventing oil and dirt from adhering and facilitating easier cleaning. The anti-rust design adds durability to the set. With a long-reach, wall drive capability, these spanners are versatile and suitable for various applications. Elevate your tool collection with the practicality and quality of the Kennedy 13-Piece Spanner Set.


    Features and Benefits
    • Manufactured from chrome vanadium steel for durability
    • 13 pieces up to 1" for versatility
    • Highly polished mirror finish repels dirt and grime
    • Corrosion and rust resistant
    • Dual ended, one ring end and one open making for a multi-purpose product


    Typical Applications
    • Automotive
    • Construction
    • Plumbing
    • DIY
    • Engineering


    Standards
    • Conforms to ANSI B107.6


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140131743

    ECLASS Code

    21040190

    Finish/Coating

    Mirror Finish

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    13

    Overall Length

    130 148 167 186 207 223 243 261 280 297 320 340 355mm

    Size Range

    1/4 - 1in.

    Spanner Size

    11/16in. 1/2in. 13/16in. 1/4in. 15/16in. 1in. 3/4in. 3/8in. 5/16in. 5/8in. 7/16in. 7/8in. 9/16in.

    Standards Met

    ASME B107.6.

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726