SKU:
KEN5823659K
MPN:
5823659K
£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Conform to ASME B107.4. Made from high quality chrome vanadium steel. Satin finish body with highly polished heads. Offset ends. The wrench will fit over the pipe to give a positive location on the nut. Can be used on hydraulic pipes, brake pipes etc.
Contents
1/4" x 5/16", 3/8" x 7/16", 1/2" x 9/16", 5/8" x 11/16" and 3/4" x 7/8".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140131293 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 5 |
Size Range | 1/4 - 7/8in. |
Standards Met | ASME B107.4. |
Type | Flare Nut Spanner Set |
UNSPSC Code | 27111726 |