SKU:
KEN5821930K
MPN:
5821930K
£67.49
Ex VAT
£80.99
Inc VAT
Product Details
Product Specification
Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838.
Contents
1/4" x 5/16", 5/16" x 3/8", 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 5/8" x 11/16", 11/16" x 3/4", 3/4" x 7/8" and 15/16" x 1".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140129177 |
ECLASS Code | 21040190 |
Finish/Coating | Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 10 |
Overall Length | 175 190 205 215 230 250 255 270 290 335mm |
Size Range | 1/4 - 1in. |
Standards Met | DIN 838 |
Type | Ring Spanner Set |
UNSPSC Code | 27111726 |