SKU:
KEN5822236K
MPN:
5822236K
£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Manufactured from hardened chrome vanadium steel with a polished mirror finish, this set of combination spanners contains 9 metric size tools. Each piece has a thin wall design, a 72 tooth ratcheting system and requires only 5° movement to turn nuts. The set contains sizes 10-19mm to ensure you have the correct product to hand.
Features and Benefits
• 72 tooth ratcheting system combined with the 5° movement required to turn minimises user effort and hand fatigue
• Thin wall design allows access in confined or restricted spaces
• Mirror finish repels dirt and grime to ensure an easy tool clean
• Each spanner is manufactured from chrome vanadium steel for durability and resilience
• Set contains 9 metric sizes spanners to ensure you have the right size to hand no matter the applications
• Ring end is bi-hexagonal in shape to allow for easier movement and turning
Contents
• 10, 11, 12, 13, 14, 15, 16, 17 and 19mm
Typical Applications
• Automotive
• Construction
• DIY
• Engineering
Standards
• ANSI B107.6
Attribute | Value |
---|---|
Brand | KennedyPro |
EAN | 5036140129726 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 9 |
Overall Length | 100 103 106 114 117 120 127 138 95mm |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 19mm |
Standards Met | ANSI B107.6 ASME 8107.6 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |