SKU:
KEN5823970K
MPN:
5823970K
£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
With 18 spanners ranging from 6mm to 24mm, this metric combination spanner set is ideal for professional use. Manufactured from chrome vanadium steel with a highly polished mirror finish. Each spanner has one ring end and one open end for multiple uses. Complete with a long reach and wall drive. Supplied in a plastic wallet for safe keeping.
Features and Benefits
• Contains spanners from 6mm to 24mm to ensure you always have the correct size no matter the application
• Manufactured from chrome vanadium steel making for a durable product
• Supplied in a flexible plastic wallet for easy storage and organisation of your tools
• Mirror finish to prevent dirt from adhering to the tools for simple cleaning
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
Standards
• Conforms with ANSI B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131767 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 18 |
Overall Length | 130 136 148 167 172 186 197 207 223 233 243 261 270 280 290 301 318 338mm |
Size Range | 6 - 24mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 20mm 21mm 22mm 24mm 6mm 7mm 8mm 9mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |