SKU:
KEN5822900K
MPN:
5822900K
£76.49
Ex VAT
£91.79
Inc VAT
Product Details
Product Specification
Product Documents
Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset. This 14 piece metric set is a cost effective way of having to hand the right size spanner for a variety of applications. Supplied in a red plastic, flexible wallet for protection.
Features and Benefits
• Chrome vanadium steel construction making for a robust product
• Satin finish with highly polished heads to repel dirt
• 15° open jaw angle to deliver easy torque and turning action
• Supplied in a handy plastic wallet
• 14 Piece set ensures you possess a wide variety of sizes
Typical Applications
• Automotive
• Construction
• DIY
Standards
• 6mm - 24mm conform to DIN 3113
• 27mm - 32mm conform to ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130395 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 14 |
Overall Length | 100 120 130 140 170 180, 190 210 220 230 260 280 310 340 360mm |
Size Range | 6 - 32mm |
Spanner Size | 10mm 13mm 14mm 15mm 17mm 19mm 22mm 24mm 27mm 30mm 32mm 6mm 8mm 9mm |
Standards Met | ASME B107.6 DIN 3113 |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |