Kennedy

Metric, Combination Spanner Set, 6 - 32mm, Set of 26, Chrome Vanadium Steel

SKU:

KEN5822910K

MPN:

5822910K

£69.99

Ex VAT

£83.99

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a highly polished mirror finish, this 26 piece set is the ideal way to ensure you always have to hand the correct size combination spanner, with sizes from 6-32mm. Completed with a mirror finish to prevent oil and dirt from adhering to the spanner making for easier cleaning and preventing rust. Supplied in a plastic wallet to keep your tools together.


    Features and Benefits
    • Provides you with 26 combination spanners to ensure you have the correct size for an array of applications
    • Constructed from chrome plated vanadium steel providing product longevity
    • Mirror finish allows for easy cleaning and prevents rust
    • Supplied in a handy wallet to ensure efficient storing and organisation of your tools


    Contents
    • 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30 and 32mm Combination Spanners


    Typical Applications
    • Ideal for professional use by plumbers, electricians, construction workers, engineers, general handiwork and for use by DIY enthusiasts alike


    Standards
    • Conforms to ANSI B107.6
    • DIN 3113


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140130401

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    26

    Overall Length

    100 110 120 130 140 150 160 170 180 190 200 210 220 230 240 250 260 280 295 310 340 360mm

    Size Range

    6 - 32mm

    Spanner Size

    10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 20mm 21mm 22mm 23mm 24mm 25mm 26mm 27mm 28mm 29mm 30mm 32mm 6mm 7mm 8mm 9mm

    Standards Met

    ANSI B107.6 DIN 3113

    Type

    Combination Spanner Set

    UNSPSC Code

    27111726