Kennedy-Pro

Metric, Ratchet Spanner Set, 8 - 19mm, Set of 3, Chrome Vanadium Steel

SKU:

KEN5826860K

MPN:

5826860K

£92.49

Ex VAT

£110.99

Inc VAT

IN STOCK (50+)

    Product Details

    These metric sized double ended ratchet spanners cover 4 fastener sizes each, saving space and weight in the toolbox. The 72 teeth lever ratcheting system that requires only 5° movement to operate, making them ideal for use in tight areas. Made from high quality Chrome Vanadium Steel with mirror polish finish to prevent oil and dirt from adhering to the spanner. Supplied with a storage roll to protect your tools.


    Features and Benefits
    • 72 teeth lever ratchet system enables easy turning and deliverance of torque
    • 5° increments effectively engage the socket with minimum user effort
    • Manufactured from chrome vanadium steel for optimum
    • Mirror finish repels dirt and grime for an easy tool clean
    • Double ended design allows the rings to fit 2 sizes per ring, 4 per spanner for range of applications
    • Set contains 3 varying sized spanners to cover a broad range of fastener sizes


    Contents
    Sizes (per spanner):
    • 8, 10, 12 and 13mm
    • 9, 11, 14 and 15mm
    • 16, 17, 18 and 19mm


    Typical Applications
    • Plumbing
    • Engineering
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140233232

    ECLASS Code

    21040190

    Finish/Coating

    Mirror Finish

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    3

    Size Range

    8 - 19mm

    Spanner Size

    10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 8mm 9mm

    Type

    Ratchet Spanner Set

    UNSPSC Code

    27111726