noscriptKennedy ENGINEERS TOOLKIT 3 5958503K | Cromwell Tools

Kennedy

ENGINEERS TOOLKIT 3

SKU:

KEN5958503K

MPN:

5958503K

£237.00

Ex VAT

£284.40

Inc VAT

OUT OF STOCK

    Product Details

    This industrial cantilever toolkit has been specifically curated to suit the needs of our tradesmen, ensuring optimum results for a broad range of tasks. The durable cantilever box arranges the various tools in easily accessible and efficient ways to ensure that any application can be handled quickly. Kennedy products are known for their high-quality and reliability and go through a rigorous testing process to ensure they meet industry standards.


    Features and Benefits
    • Carefully curated toolkit
    • Durable cantilever box
    • Wide variety of tools for an array of uses
    • Efficient, accessible layout


    Typical Applications
    • Wide array of industrial applications for engineers


    Contents
    • Combination Spanners 6-24mm
    • Bi-Hex Sockets 1/4" - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm 3/8" - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm
    • Pro-Torq Screwdriver Flared Blade 200x8.0mm
    • Pro-Torq Screwdriver Parralel Tip 150x5.5mm
    • Pro-Torq Screwdriver Stubby 6.5mm
    • Pro-Torq Screwdriver Parralel Tip 150x3.2mm
    • Pro-Torq Combination Pliers 165mm
    • Ball Hex Wrench Metric Set 1.5-10mm
    • Kennedy 1/4" Ratchet, Kennedy 1/4"x3/8" Adaptor
    • Kennedy 3/8"x1/4" Adaptor
    • 1/4 50mm Extension, 1/4" 100mm Extension
    • 1/4" Universal Joint, 1/4" 105mm T-Handle
    • 3/8" Ratchet, 3/8" 165mm T-Handle
    • 3/8" 75mm Extension, 3/8" 125mm Extension, 3/8" Universal Joint
    • Crosspoint Screwdriver No.1 x 75mm, Crosspoint Screwdriver No.2 x 100mm
    • Crosspoint Screwdriver No.2 x Stubby


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21043090

    Includes

    1/4 50mm Extension, 1/4" 100mm Extension 1/4" Universal Joint, 1/4" 105mm T-Handle 3/8" 75mm Extension, 3/8" 125mm Extension, 3/8" Universal Joint 3/8" Ratchet, 3/8" 165mm T-Handle Ball Hex Wrench Metric Set 1.5-10mm Bi-Hex Sockets 1/4" - 4, 5, 6, 7, 8, 9, 10, 11, 12, 13mm 3/8" - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22mm Combination Spanners 6-24mm Crosspoint Screwdriver No.1x75mm, Crosspoint Screwdriver No.2 x 100mm Crosspoint Screwdriver No.2 x Stubby Kennedy 1/4" Ratchet, Kennedy 1/4"x3/8" Adaptor Kennedy 3/8"x1/4" Adaptor Pro-Torq Combination Pliers 165mm Pro-Torq Screwdriver Flared Blade 200x8.0mm Pro-Torq Screwdriver Parralel Tip 150x3.2mm Pro-Torq Screwdriver Parralel Tip 150x5.5mm Pro-Torq Screwdriver Stubby 6.5mm

    Insulated

    Yes

    Kit Type

    Engineers

    MFR Part No.

    5958503K

    Number of Pieces

    64

    UNSPSC Code

    27113201