£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Manufactured from chrome molybdenum steel, this hollowed out 'Y' shaped driver bit is designed for the driving in of cup hooks. With a hardness of 58 - 62HRC, the product is designed for use on hand and power tools.
Features and Benefits
• Manufactured from chrome molybdenum steel for overall durability
• Can be used with both hand and power tools for versatility of use
Typical Applications
• Construction
• Engineering
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140298422 |
ECLASS Code | 21010903 |
Overall Length | 25mm |
Shank Shape | hex |
UNSPSC Code | 27111735 |