SKU:
KEN5885490K
MPN:
5885490K
£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
For use on copper, brass, aluminium and thin wall conduit. Supplied with spare blade.
Width: 25mm.
Overall length: 95mm.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Aluminium Brass Conduit Copper |
EAN | 5036140005228 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 1-1/8mm |
Minimum Pipe Capacity | 1/8mm |
Overall Length | 95mm |
Pipe Capacity | 3 to 28mm |
Type | Single Stroke Tube Cutter |
UNSPSC Code | 23241610 |