£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
2 Piece Standard Type Tinsnip Set
Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened.
Standard Type
A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Kennedy |
Compatible Materials | Aluminium Copper Mild Steel |
EAN | 5036140353237 |
ECLASS Code | 21049090 |
For Use With | N/A |
Handle Material | PVC |
Handle Shape | Straight |
Includes | (2) Tinsnips |
Maximum Cutting Thickness | 0.8mm |
Number of Pieces | 2 |
Operation Type | Manual |
Overall Length | 200 300mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |