SKU:
KEN5155050K
MPN:
5155050K
£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Made from heavy gauge carbon steel, these multi-purpose crimping pliers are heat treated to HRa 65/70 for ultimate resilience. Chemically blackened with cushion grip handles for operator comfort. The product possesses a strip range of 0.75 - 6 and a crimp/cut capacity of 1.5 - 16mm.
Features and Benefits
• Chemically blackened to bolster resistance to corrosion as well as wear and tear
• Cushion grip handles improve user comfort and grip
• Manufactured from heavy gauge carbon steel for durability
Typical Applications
• Engineering
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 1.5mm² - 16mm ² |
Compatible Connector | Insulated Terminals Non-Insulated Terminals |
EAN | 5036140022119 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Includes | Crimping Plier Sliding Card |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 80 |
Overall Length | 240mm |
To Suit | Electric Industry |
Tool Material | Steel |
Tool/Jaw Features | Chemically Blackened |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |