£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Model MCT 008
Modular plug crimping tool complete with wire cutting and stripping facilities. Manufactured from hardened and tempered carbon steel with chemically blacked finished and tempered jaws with PVC handles.
Capacity: 8P8C/RJ-45, 6P/RJ-12, RJ-11 and 6P2C.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 8P8C/RJ-45, 6P/RJ-12'RJ-11' 6P2C |
Compatible Connector | RJ11 RJ12 RJ45 |
EAN | 5036140010000 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
MFR Part No. | MCT008 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 185mm |
Tool Material | Steel |
Tool/Jaw Features | Cutting Stripping |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |