£21.49
Ex VAT
£25.79
Inc VAT
5 Variations Available
Product Details
Product Specification
To suit Kennedy ratcheting frame crimping tools.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5mm² - 6.0mm² |
Compatible Connector | Non-Insulated Terminals |
EAN | 5036140110465 |
ECLASS Code | 21040301 |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 40mm |
To Suit | Kennedy TCU006 Crimp Tool |
Tool Material | Steel |
Tool/Jaw Features | Interchangeable Jaws |
Type | Replacement Jaws |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |