£3.39
Ex VAT
£4.07
Inc VAT
11 Variations Available
Product Details
Product Specification
Quick Release clip, offers the customer speed, cost effectiveness and quality. The clip is first taken out of the box in its 'free' state. The screw is not engaged on the band but captured on a pivot washer at the screws base. The band is applied to the hose / tube / pipe etc. and fed through the housing, underneath the screw until hand tight. The screw is then swivelled down to lie on the band, as a normal hose clip, and then tightened with a screwdriver / nut runner. To take off the clip, simply un-screw the clip, lift the screw from the band, and pull. The clip is off. Simple!
Attribute | Value |
---|---|
Band Width | 12.7mm |
Brand | Matlock |
Capacity | 44 - 558mm |
EAN | 5036140328921 |
Fastening Method | Slotted Hex Head 5/16" (8mm) A/F |
Material | Stainless Steel |
Material Grade | 304 A2 |
Pack Quantity | 1 |
Standards Met | DIN 3017 |
Surface Treatment | Plain |
Type | Quick Release |
UNSPSC Code | 31162906 |