noscriptHexagon Head Set Screws, Metric, M12 | Cromwell Tools

Qualfast

Hexagon Head Set Screws, Metric, M12

35 Variations

These metric threaded hexagon head set screws all possess an M12 thread size and varying lengths. Manufactured from grade 8.8 medium tensile strength carbon steel, each fastener has a Bright Zinc Plating (BZP) and a minimum proof load of 580 MPA.

Features and Benefits
• Manufactured from steel for optimum durability and longevity
• Bright Zinc Plating (BZP) further protects the product from corrosion as well as wear and tear
• Available in a range of metric sizes with varying lengths, all with an M12 thread size
• Hexagon head set screws have optimum loadability due to their deep heads

Typical Applications
• Construction
• DIY
• Engineering

Standards
• DIN 933
• EN 24017
• ISO 4017

Sort By:
Most Popular

Rows per page:

25

1-18 of 18

Rows per page:

25

1-18 of 18