£12.49
Ex VAT
£14.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
‘U’ Bar (Adjustable) Type
Designed to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator ‘down-time’ during all stages of production.
Clamping Capacity - the forces stated are the maximum loads that can be applied without causing permanent deformation. Due to leverage ratios, the holding capacity will be greatest at the point on the bar nearest to the handle of the clamp and forces stated have been achieved at this point.
Attribute | Value |
---|---|
Bar Movement | 100° |
Brand | Indexa |
Clamp Type | Straight |
EAN | 5036140086678 |
ECLASS Code | 21020501 |
Handle Movement | 60° |
Supplied With | Tipped Spindle (5/16") and Flanged Washer |
Type | Vertical Clamp |
UNSPSC Code | 27112132 |