£53.49
Ex VAT
£64.19
Inc VAT
Product Details
Product Specification
Prima-M Key Type Drill Chuck
Impact-resistant key-type drill chuck. Conical/threaded mount
with DIN ISO 10887 (toothing in acc. with DIN 6349). For universal use
Chuck Features:
• For clockwise and counterclockwise rotation.
• Thread or taper mount for maximum drive force and precision
• Increased clamping force due to proven transmission principle from sprocket and drill chuck key
• Universally applicable for stationary use and on hand-operated drills
Attribute | Value |
---|---|
Brand | Rohm |
Chuck Type | Keyed |
EAN | 4019208062747 |
ECLASS Code | 21020490 |
Key Number | S3 |
Length Closed/Open | 67.5 - 86.5mm |
MFR Part No. | 227152 |
Mount | B16 |
UNSPSC Code | 27112807 |