£447.00
Ex VAT
£536.40
Inc VAT
Product Details
Product Specification
Product Documents
This bench mounted pillar Drill has a cast iron construction with an integrated magnetic NVR switch, thermally-protected motor, and soft-grip handles.
Features:
• Integrated magnetic NVR (No Volt Release) Stop/Start & Emergency Stop switch
• Telescopic drill guard
• Quick and easy speed adjustment
• Sturdy cast iron table and base
• Thermal cut out protection for prolonged life of the motor
Typical Applications
• Suited to drilling both hard and soft woods as well as metals and plastics within the manufacturing/engineering environments.
Need support to find the right solution contact our Technical Product Support Team
Attribute | Value |
---|---|
Base Size | 450 x 265mm |
Brand | SIP |
Chuck Size | 16mm |
Column Diameter | 72mm |
Drilling Speed Range | 180 to 2770rpm |
EAN | 5012713017058 |
ECLASS Code | 36600203 |
Feed Type | Manual |
Maximum Distance Spindle to Base | 1174mm |
Maximum Distance Spindle to Column | 180mm |
Maximum Distance Spindle to Table | 682mm |
Maximum Drilling Capacity | 16mm |
MFR Part No. | 01705 |
Motor Power | 55W |
Number of Drilling Speeds | 16 |
Phase | Single Phase |
Spindle Taper | MT4 |
Spindle Travel | 83mm |
Swing Distance | 360mm |
Table Size | 290 x 290mm |
UNSPSC Code | 23101502 |
Voltage | 230V |
Warranty | 2 Years |
Weight | 53kg |