SKU:
CPT2801610K
MPN:
CA146719
£24.79
Ex VAT
£29.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Reciprocating saw blades for use with the CP7901 Super Duty Reciprocating Air Saw and the CP7900 heavy Duty Reciprocating Air Saw.
CA146719 18 Tooth Saw Blades, 5 pack
CA146720 24 Tooth Saw Blades, 5 pack
Attribute | Value |
---|---|
Blade Length | 75mm |
Brand | Chicago Pneumatic |
Cutting Edge Type | Constant Pitch |
EAN | 0015451405502 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | CA146719 |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112734 |