SKU:
BCH2411122N
MPN:
2608656020
£19.49
Ex VAT
£23.39
Inc VAT
31 Variations Available
Product Details
Product Specification
Manufactured from high quality steels to meet the demands of almost all industrial and DIY applications. The quality and speed of cut is dependent on the pitch and the material being cut. Lubricant or grease may be required to reduce friction and dissipate heat when cutting some materials. The Bosch S 922 HF blade is suitable for wood and metal cutting making it an all purpose blade. The longlife Bi-metal blade is 150 mm in length and is suitable for cutting wood up to 100 mm, as well as metal plates, pipes and aluminium profiles up to 3-12 mm.
To be used with reciprocating and sabre saws.
Features and Benefits
• Bi-metal blade is engineered for cutting regular strength steel pipes and profiles with ease
• Special tooth design for cutting steel materials of various wall thickness
• Suitable for wood, metal and plastics
• Lubricant or grease may be required to reduce friction and dissipate heat
Attribute | Value |
---|---|
Applications | Flexible Flush Cut Pipes/Profiles (Ø<175 mm) Thin Sheet Metals (1.5-4 mm) |
Blade Length | 225mm |
Brand | Bosch |
Cutting Edge Type | Constant Pitch |
EAN | 3165140093569 |
Item | Reciprocating Saw Blade Sets |
MFR Part No. | 2608656020 |
Number of Pieces | 5 |
Teeth per Inch | 18TPI |
UNSPSC Code | 27112734 |