SKU:
KEN2403010K
MPN:
2403010K
£3.79
Ex VAT
£4.55
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
High carbon steel blade material is appropriate for cutting softwood and non-abrasive woodworking materials. T shank blades are the most widely used type and are compatible with the majority of modern jigsaws.
Attribute | Value |
---|---|
Blade Length | 152mm |
Blade Material | HCS - High Carbon Steel |
Brand | Kennedy |
Cutting Edge Type | Ground Taper |
EAN | 5036140100213 |
Item | Jigsaw Blade Sets |
Number of Pieces | 5 |
Overall Length | 152 |
UNSPSC Code | 27112734 |