£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
T118 A Basic for Metal Jigsaw Blade makes perfectly straight cuts in metal.
Features and Benefits
• Milled, wavy-set teeth are ideal for cuts without special requirements
• Fully hardened, high-grade HSS blade material is appropriate for cutting non-perforated metal sheets
• Very fine progressive tooth pitch (1.1-1.5 mm) cuts very thin solid sheet metals with 1-3 mm thickness
• For use with jigsaws with T-Shank clamping systems
Attribute | Value |
---|---|
Blade Length | 92mm |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140007290 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608631013 |
Number of Pieces | 5 |
Overall Length | 92 |
UNSPSC Code | 27112734 |