£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
T123 XF Progressor for Metal Jigsaw Blade is breakproof and delivers fast straight cuts for use in thick and thin metal.
• Tooth geometry has progressively increasing tooth pitch, which enables work in materials with a wide range of densities.
• Milled, wavy-set teeth are designed for rapid cuts in metal sheets.
• Bi-metal, fully hardened high-speed steel tooth strip and highly elastic carbon steel body reduce risk of breakage.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Blade Length | 100mm |
Blade Material | BIM - Bi-Metal |
Brand | Bosch |
Cutting Edge Type | Mill Wavy |
EAN | 3165140128056 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608638473 |
Number of Pieces | 5 |
Overall Length | 100 |
UNSPSC Code | 27112734 |