£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
T130 RIFF Special for Ceramics Jigsaw Blade is highly durable when making straight cuts in special materials.
• Carbide Technology, with Grit of 30 Coarse
• Coarse carbide grit designed for prolonged use in abrasive ceramic materials.
• Tooth strip welded to highly elastic carbon steel body with Carbide Technology for cutting e.g. ceramic wall tiles.
• Coarse carbide grit K30 cuts soft ceramic wall tiles with a thickness of 5 - 15 mm.
• For use with jigsaws with T-Shank clamping systems.
Attribute | Value |
---|---|
Application | Ceramic |
Blade Length | 83mm |
Brand | Bosch |
Cutting Action | Straight |
Cutting Edge Type | Tungsten Carbide |
Cutting Material | Carbide |
Depth of Cut | 59mm |
EAN | 3165140035286 |
Item | Jigsaw Blade Sets |
MFR Part No. | 2608633104 |
Number of Pieces | 3 |
Shank Type | T-Shank |
UNSPSC Code | 27112734 |
Usage Type | Dry Cutting |