£5.79
Ex VAT
£6.95
Inc VAT
60 Variations Available
Product Details
Product Specification
Product Documents
Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills.
Features and Benefits
• High performance drill bits that withstand extreme heat generation
• Ensures maximum performance combined with wear resistance
Standards Met
• Manufactured to DIN 8035
Notes
• For all hammer drills with SDS, SDS Plus system
Attribute | Value |
---|---|
Brand | Kennedy |
Drill Bit Type | Masonry Drill Bits |
Drill Diameter | 9mm |
EAN | 5036140001916 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Length | 210mm |
Pack Quantity | 1 |
Shank Type | SDS |
UNSPSC Code | 27112703 |