Kobe

KBE-280-0316K, Masonry Drill Bit, 117mm, No Spin Shank

SKU:

KBE2800316K

MPN:

2800316K

£74.99

Ex VAT

£89.99

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from tool grade steel to ensure perfect concentricity with good weld strength. No spin shank. Can be used across a wide range of building materials such as: facing bricks, concrete blocks, breeze blocks, building blocks, hand made bricks and soft to medium hard natural stones.


    Notes
    • Material: Tool grade steel
    • Cutting depth: 150mm
    • Multiple sizes available


    Typical Applications
    For use with brick, stone, concrete, breeze and building blocks


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kobe

    Drill Bit Type

    Masonry Drill Bits

    Drill Diameter

    117mm

    EAN

    5036140072886

    ECLASS Code

    21010101

    Individual or Set

    Individual

    MFR Part No.

    KBE-280-0316K

    Pack Quantity

    1

    Shank Type

    No Spin

    UNSPSC Code

    27112703