Kennedy

Masonry Drill Bit, 25mm x 160mm, Straight

SKU:

KEN0551300K

MPN:

0551300K

£13.19

Ex VAT

£15.83

Inc VAT

IN STOCK (50+)

    Product Details

    Tungsten carbide tipped with roll forged flutes.


    Features and Benefits
    • Hard tungsten carbide tips for clean and accurate holes
    • Universal compatibility - fits most tools
    • Shank type: Straight
    • Flute construction: Roll forged


    Typical Applications
    • A general purpose mortar and masonry drill bit suitable for workshop and maintenance


    Standards
    • Manufactured to DIN 8039


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drill Bit Type

    Masonry Drill Bits

    Drill Diameter

    25mm

    EAN

    5036140001619

    ECLASS Code

    21010101

    Individual or Set

    Individual

    Length

    160mm

    Pack Quantity

    1

    Shank Type

    Straight

    UNSPSC Code

    27112703