SKU:
SNK1202071Q
MPN:
5730516
£8.59
Ex VAT
£10.31
Inc VAT
7 Variations Available
Product Details
Product Specification
DCMT Turning Inserts
55° Rhombic Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 7° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.6mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 11T308 |
Insert Style | DCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M25 to M40 |
ISO Designation | DCMT 11T308-MM |
Manufacturer Grade | GC2035 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 11147710 |
Pack Quantity | 1 |
Shape | 55° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |