£139.69
Ex VAT
£167.63
Inc VAT
2 Variations Available
Product Details
Product Specification
CNMG Turning Inserts Grade MC6025
For General Steels
Chipbreakers for General Steels
Grade MC6025
IMAGE FOR ILLUSTRATION PURPOSES
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | LP |
ECLASS Code | 21010901 |
Insert Size | 1204 |
Insert Style | CNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15-P25 |
ISO Designation | PR-CNMG120404-LP |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |