£135.29
Ex VAT
£162.35
Inc VAT
3 Variations Available
Product Details
Product Specification
DCMT Turning Inserts Grade MC7025
For Stainless Steels
Chipbreakers for Stainless Steels
Grade MC7025
IMAGES FOR ILLUSTRATION PURPOSE
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | MM |
ECLASS Code | 21010901 |
Insert Size | 11T3 |
Insert Style | DCMT |
ISO Category | M |
ISO Category Grade | M |
ISO Cut | M20-M30 |
ISO Designation | PR-DCMT11T308-MM |
Manufacturer Grade | MC7025 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |