noscriptDouble Cut Carbide Burr Sets, 8 Pieces | Cromwell Tools

York

Double Cut Carbide Burr Sets, 8 Pieces

2 Variations

Double cut carbide burr sets are manufactured from high grade tungsten carbide for general-purpose use.

Features & Benefits
• Double cut (Cut 6) manufactured from high grade tungsten carbide for general-purpose use
• Ideal for the shop floor worker with various deburring tasks
• Supplied in handy pocket "glasses case" style plastic holder
• Operating speeds: 6,000 - 40,000rpm
• Uncoated
• 3mm & 6mm sets available

Typical Applications
• Deburring
• General purpose use

Notes
• Cut 6 - 6mm Shank contents 1x each: 10 x 19mm cylindrical end cutting, cylindrical plain end, cylindrical ball end, round tree, pointed tree, 6 x 5mm spherical, 6 x 19mm conical, 10 x 27 conical 14°
• Cut 6 - 3mm Shank contents 1x each: 3 x 14mm cylindrical end cutting, 3 x 14mm cylindrical plain end, 3 x 14mm cylindrical ball end, 6 x 13mm pointed tree, 6 x 10mm oval, 3 x 3mm spherical, 3 x 11mm conical, 6 x 19mm conical 14°
• Not suitable for milling large amounts of material