£10.39
Ex VAT
£12.47
Inc VAT
Product Details
Product Specification
Product Documents
APKT Milling Inserts
85° Parallelogram Insert
Insert Grade K10
(K05-K20) Uncoated. Used in combination with a high rake geometry for matching Aluminiums,Plastics and other soft Non Ferrous materials.
Chip Breaker: AL. Application Aluminium & Non Ferrous Metals
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | AL |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 10mm |
EAN | 5036140212121 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 10mm |
Insert Size | 1604 |
Insert Style | APKT |
ISO Cut | K10 |
ISO Designation | APKT 1604PDR-AL |
Manufacturer Grade | K10 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 10 |
Shape | 85° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |