£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
Product Documents
APXT(APKT) Milling Inserts
85° Parallelogram Insert
Insert Grade QK25C
(K15-K30) Coated. For milling cast irons.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TR |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 16mm |
EAN | 5036140038813 |
ECLASS Code | 21010590 |
Finish/Coating | Multilayer MT-TiCN+Al2O3 |
Inscribed Circle | 16mm |
Insert Size | 1604 |
Insert Style | APXT |
ISO Cut | K15 to K30 |
ISO Designation | APXT(APKT) 1604PDTR |
Manufacturer Grade | QK25C |
Material | Carbide |
Material Application | Cast Iron |
Pack Quantity | 1 |
Shape | 85° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |