£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These indexable milling inserts are suited for Seiki multi-Pro Spot Drills and Chamfer Mills. Both inserts are uncoated, with one graded as P20 and one graded as K10.
Features and Benefits
• Uncoated
• Available in either P20 or K10 grade to suit your needs
• (ISO P20) Uncoated Grade for steel and stainless steel application
• (ISO K10) Uncoated Grade for cast irons, aluminiums, and non-ferrous materials
Typical Applications
• K10 grade milling insert is suited for use when cutting cast irons, aluminiums, and non-ferrous materials
• P20 grade milling insert is suited for use when cutting steel and stainless steel application
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 7° |
Corner Radius | 0.6mm |
Cutting Direction | Neutral |
Cutting Edge Length | 9mm |
EAN | 5036140212633 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Insert Size | C32 |
Insert Style | GUX |
ISO Cut | P20 |
ISO Designation | C32 GUX |
Manufacturer Grade | QS20 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | C32GUX NK2020 |
Pack Quantity | 1 |
Shape | 80° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |