£17.99
Ex VAT
£21.59
Inc VAT
2 Variations Available
Product Details
Product Specification
H490 ANCX Milling Insert
Double-Sided Insert - 4 cutting edges.
Insert Grade IC808
A tough submicron substrate, improved TiAIN PVD coated grade for better chip flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.
Insert Grade IC830
An improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 0° |
Corner Radius | 0.80mm |
Cutting Edge Length | 13.67mm |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN/AlTiN+TiN |
Insert Size | 1205 |
Insert Style | ANCX |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | H490 ANCX120508PDR |
Manufacturer Grade | IC808 |
Material | Carbide |
Pack Quantity | 1 |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |