Iscar

H490 ANKX 090408PNTR, Milling Insert, Carbide, Grade IC808

SKU:

ISC1224512C

MPN:

5606018

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (25)

    Product Details

    H490 ANKX Milling Inserts form Isacar feature a tough submicron substrate, improved TiAlN/AlTiN+TiN PVD coated grade for better chip flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. With excellent notch wear and built-up edge resistance it's double sided design and 4 cutting edges make it ideal for applications on a wide range of materials.


    Grade Description
    IC808 (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25) A tough submicron substrate, improved TiAlN/AlTiN+TiN PVD coated grade for better chip flow. Designed for machining heat resistant alloys, austenitic stainless steel, hard alloys and carbon steel at medium to high cutting speeds, interrupted cut and unfavourable conditions. Excellent notch wear and built-up edge resistance.


    Grade Description IC830
    An improved PVD TiAIN coated tough grade with better chip flow. Suitable for milling stainless, high temperature alloys and other alloy steels. Recommended for interrupted cut and heavy operations.


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Clearance Angle

    0°

    Corner Radius

    0.8mm

    Cutting Direction

    Neutral

    Cutting Edge Length

    8.52mm

    ECLASS Code

    21010590

    Finish/Coating

    TiAlN/AlTiN+TiN

    Insert Size

    904

    Insert Style

    ANKX

    ISO Cut

    H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25

    ISO Designation

    H490 ANKX 090408PNTR

    Manufacturer Grade

    IC808

    Material

    Carbide

    Material Application

    Alloy Steel Cast Iron Cast Steel Hardened Steel High-Temperature Alloys Stainless Steel Titanium

    Pack Quantity

    1

    Series

    Helido 490

    Shape

    85° Parallelogram

    Thickness

    5.2mm

    UNSPSC Code

    23242105