£5.89
Ex VAT
£7.07
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
TPKN Milling Inserts
60° Triangular Insert
Insert Grade K20
(K05-K20) Micrograin Uncoated. For Cast Irons, Aluminium Alloys, other Non-Ferrous materials including Titaniums and Nickel Alloys.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 11° |
Cutting Direction | Neutral |
Cutting Edge Length | 16.50mm |
EAN | 5036140042216 |
ECLASS Code | 21010590 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.53mm |
Insert Size | 1603 |
Insert Style | TPKN |
ISO Cut | K20 |
ISO Designation | TPKN 1603PPR |
Manufacturer Grade | K20 |
Material | Carbide |
Material Application | Aluminium Alloys Cast Iron Nickel Alloys Non-Ferrous Metal Titanium |
Pack Quantity | 1 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |