£8.74
Ex VAT
£10.49
Inc VAT
Product Details
Product Specification
TPKN Milling Inserts
60° Triangular Insert
Insert Grade QM3535
(P20-P35) PVD TiAIN Coated for milling of steel. Comprehensive grade which covers wide application range due to substrate providing optimal wear resistance and toughness.
Attribute | Value |
---|---|
Brand | Yamaloy |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 16.50mm |
EAN | 5036140212282 |
ECLASS Code | 21010590 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.53mm |
Insert Size | 1603 |
Insert Style | TPKN |
ISO Cut | P20 to P35 |
ISO Designation | TPKN 1603PPTR |
Manufacturer Grade | QM3535 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 10 |
Shape | Triangle |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |