£31.09
Ex VAT
£37.31
Inc VAT
12 Variations Available
Product Details
Product Specification
Metric.
The European version of machine reamers ideally suited for use on high performance CNC machines. They are also available, to special order, with a higher cobalt content or made from solid carbide for the machining of tougher more exotic materials.
Manufactured to BS 328-4 and DIN 208.
Metric Limits of Tolerance (to H7) - See left hand side.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutting Direction | Right Hand |
Diameter Tolerance | 0.012 - 0.006 |
EAN | 5036140373334 |
ECLASS Code | 21010400 |
Finish/Coating | Steam Tempered |
Flute Length | 38 |
Flute Type | Left Hand Spiral |
Length Type | Standard Length |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 6 |
Overall Length | 168mm |
Reamer Diameter | 10mm |
Reamer Type | Fixed |
Shank Type | Morse Taper |
Standards Met | BS 328-4 DIN 208 |
Taper Shank Size | 1 |
UNSPSC Code | 23241611 |