Sherwood

Machine Tap, 1/4in. x 20 UNC, UNC, Spiral Point, High Speed Steel, Steam Tempered

SKU:

SHR0850850E

MPN:

0850850E

£9.69

Ex VAT

£11.63

Inc VAT

IN STOCK (50+)

    Product Details

    IS0 529 - Spiral point/gun nose are manufactured from HSS with a black oxide coating for added strength durability and a prolonged tool lifespan.


    Features and Benefits
    • HSS construction for added tool strength
    • Black oxide coating protects angainst wear caused by use and heat
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for greater tool accuracy


    Typical Applications
    • Tapping


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140278677

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Individual or Set

    Individual

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    66mm

    Shank Diameter

    6.3mm

    Square Width

    5mm

    Tap Type

    Spiral Point

    Thread Direction

    Right Hand

    Thread Length

    19mm

    Thread Size

    1/4in.

    Thread Standard

    UNC

    Threading Tap Type

    Machine Tap

    TPI

    20

    UNSPSC Code

    27112806