Sherwood

Machine Tap, M3 x 0.5mm, Metric Coarse, Spiral Flute, High Speed Steel, Steam Tempered

SKU:

SHR0850230F

MPN:

0850230F

£10.29

Ex VAT

£12.35

Inc VAT

IN STOCK (50+)

    Product Details

    Sherwood HSS coarse ground thread spiral flute taps are manufactured from high speed steel with a black oxide finish for improved wear and heat resistance. Ideal for use on a wide range of materials including steel and stainless steel, the precision ground flutes offer excellent cutting accuracy.


    Features and Benefits
    • Manufactured from high speed steel for improved rigidity
    • Oxidised finish for greater heat resistance and reduced wear
    • Precision ground flutes for greater cutting accuracy


    Material Applications
    • Steel
    • Stainless steel


    Standards
    • Class 2 thread forms
    • Tap dimensions conform to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6H

    Dimensions Standard

    ISO 529

    EAN

    5036140179011

    ECLASS Code

    21010210

    Finish/Coating

    Steam Tempered

    Helix Angle

    45°

    Individual or Set

    Individual

    ISO Category

    M P

    Material

    High Speed Steel

    Material Application

    Stainless Steel Steel

    Material Grade

    M2

    Number of Flutes

    3

    Overall Length

    48mm

    Pitch

    0.5mm

    Shank Diameter

    3.15mm

    Square Width

    2.5mm

    Tap Type

    Spiral Flute

    Thread Direction

    Right Hand

    Thread Length

    11mm

    Thread Size

    M3

    Thread Standard

    Metric Coarse

    Threading Tap Type

    Machine Tap

    UNSPSC Code

    27112806