SKU:
SHR0850280K
MPN:
0850280K
£12.49
Ex VAT
£14.99
Inc VAT
9 Variations Available
Product Details
Product Specification
HSS Ground Thread Taps
Metric Coarse
Fluteless
Dimensions to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179349 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Overall Length | 53mm |
Pitch | 0.7mm |
Shank Diameter | 3.15mm |
Square Width | 2.5mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 13mm |
Thread Size | M4 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |