SKU:
SHR0850330F
MPN:
0850330F
£9.89
Ex VAT
£11.87
Inc VAT
17 Variations Available
Product Details
Product Specification
Sherwood HSS coarse ground thread spiral flute taps are manufactured from high speed steel with a black oxide finish for improved wear and heat resistance. Ideal for use on a wide range of materials including steel and stainless steel, the precision ground flutes offer excellent cutting accuracy.
Features and Benefits
• Manufactured from high speed steel for improved rigidity
• Oxidised finish for greater heat resistance and reduced wear
• Precision ground flutes for greater cutting accuracy
Material Applications
• Steel
• Stainless steel
Standards
• Class 2 thread forms
• Tap dimensions conform to ISO529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140179561 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
ISO Category | M P |
Material | High Speed Steel |
Material Application | Stainless Steel Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 58mm |
Pitch | 0.8mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 12mm |
Thread Size | M5 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |