SKU:
SHR0851860F
MPN:
0851860F
£12.09
Ex VAT
£14.51
Inc VAT
5 Variations Available
Product Details
Product Specification
These Sprial Flute HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood® tap dimensions conform to ISO 529 and have an oxidised finish for best results dissipating the heat build-up associated with these applications. Available in an array of sizes.
Features and Benefits
• Each product is precision ground to deliver accurate threads
• Steam tempered, black oxide finish protects the products against corrosion as well as wear and tear
• Manufactured from High Speed Steel (HSS) for durability
• Available in a variety of sizes to suit your needs
• Thread Forms are Class 2 medium fit tolerance
Typical Applications
• Engineering
• Manufacturing
• Thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others
Standards
• Tap dimensions conform to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140281646 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Helix Angle | 45° |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 44.5mm |
Shank Diameter | 2.8mm |
Square Width | 2.24mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 9.5mm |
Thread Size | BA6 |
Thread Standard | BA |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |